0 items

Tyler Union Mechanical Joint Domestic Ductile Iron C110 90 Degree Bend (Less Accessories)

DFB9LA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday