Mechanical Joint Domestic Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

You last purchased this on
 
Tyler Union

Mechanical Joint Domestic Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Mechanical Joint Domestic Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #DMJTLA24X
  • Item #2401130
  • Manufacturer Part #670610075103
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Size 3:
8 in
Fitting Sizes:
24 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 375
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
UL Listed:
Yes