0 items

Tyler Union Mechanical Joint Ductile Iron C110 Full Body Tapped Cap (Less Accessories)

DFBTCAPLAK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
Tap Size
2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday