Tyler Union Mechanical Joint Epoxy Ductile Iron C153 Short Body Reducer

MJELRLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
20 in
Fitting Size 2
12 in
Fitting Sizes
20 in x 12 in
Material
Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday