Tyler Union Mechanical Joint Reducing Epoxy Ductile Iron C153 Short Body Tee

MJELTLA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Waterworks
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Size 3
6 in
Fitting Sizes
18 in x 18 in x 6 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No
Pipe Lining
Epoxy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday