0 items

Tyler Union Mechanical Joint Restraint Gland

T6020

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Ductile Iron Pipe, PVC Pipe
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
6 in
Material
Ductile Iron, Plastic
Material Type
PVC
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday