0 items

Tyler Union Plain End Domestic Ductile Iron C153 Reducer

DMJPER

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
8 in
Fitting Size 2
6 in
Fitting Sizes
8 in x 6 in
Length
15 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday