0 items

Tyler Union Retainer Gland Accessory Pack

RGAP

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Includes standard T-bolts, mechanical joint gasket and ductile iron gland
  • Set screw retainer glands are intended to hold the gland onto the spigot end of the connection for attachment
  • Set screw retainers do not provide significant restraint for thrust

SPECIFICATIONS

Diameter
3 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
3 in
Material
Ductile Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday