0 items

Tyler Union Threaded 125# Ductile Iron C110 Companion Flange

CFDI

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI A21.53, ANSI B16.1, ANSI C104, ANSI C110, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA B16.1C-153, AWWA C-104, AWWA C-110
Application
Water
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Type
Companion
Material
Ductile Iron
NSF Certified
No
Pressure Class
125#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday