0 items

Tyler Union Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

DCF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Flange Type
Companion
Length
13-1/2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#
Thickness
1.12 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday