12 in. Wedge Retainer Gland for PVC Pipe, Ductile Iron Pipe and HDPE Pipe

You last purchased this on
 
Tyler Union

TUFGrip™ 12 in. Wedge Retainer Gland for PVC Pipe, Ductile Iron Pipe and HDPE Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ 12 in. Wedge Retainer Gland for PVC Pipe, Ductile Iron Pipe and HDPE Pipe

  • Fast #
  • Part #T602220
  • Item #5112199
  • Manufacturer Part #670610602220
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-1.16, AWWA A-21.11, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-900
Application:
Ductile Iron Pipe, HDPE Pipe, PVC Pipe
Coating:
TUF-BOND™
Collection:
TUFGrip™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Global
Pressure Class:
350#
Product Type:
Gland Pack
UL Listed:
Yes
Weight:
40.4 lb