12 in. Mechanical Joint Wedge Restraint Gland for PVC Pipe
TUFGrip™ 12 in. Mechanical Joint Wedge Restraint Gland for PVC Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Restraint
- UL Listed:
- No