12 x 13-1/5 in. Mechanical Joint Plastic Retainer Gland for PVC Pipe

You last purchased this on
 
Tyler Union

TUFGrip™ 12 x 13-1/5 in. Mechanical Joint Plastic Retainer Gland for PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ 12 x 13-1/5 in. Mechanical Joint Plastic Retainer Gland for PVC Pipe

  • Fast #
  • Part #T114291
  • Item #4116765
  • Manufacturer Part #670610114291
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Wedge type
  • Approved for use on multiple classes of pipe
  • Restraint’s heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Suitable for potable and wastewater applications
  • There is no washer or spacer to remove when installing restraints on 3" - 12" ASTM D2241 PVC pipe with IPS outside diameter
  • Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Application:
AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe, PVCO Pipe, Potable Water, Wastewater, Waterworks
Coating:
TUF-BOND™
Collection:
TUFGrip™
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
13-33/100 in
Diameter - Outside:
13-1/5 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
12 in
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
350
Pressure Class:
305#
Product Type:
Joint Restraint
Schedule Class:
DR 14
UL Listed:
Yes
Weight:
42 lb