14 in. Ductile Iron Mechanical Joint Restraint Gland

You last purchased this on
 
Tyler Union

TUFGrip™ 14 in. Ductile Iron Mechanical Joint Restraint Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ 14 in. Ductile Iron Mechanical Joint Restraint Gland

  • Fast #
  • Part #TYL516330
  • Item #5052536
  • Manufacturer Part #670610516330
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Collection:
TUFGrip™
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
14 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Joint Restraint
UL Listed:
No
Weight:
54 lb