16 in. PVC Mechanical Joint Restraint Tufgrip Gland
TUFGrip™ 16 in. PVC Mechanical Joint Restraint Tufgrip Gland
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No