TUFGrip™ 20 in. Mechanical Joint Wedge Restraint for PVC Pipe with Accessories

Part #T114338  |  Item #4116771  |  Manufacturer Part #114338

$ 800.20 EACH

Fits Pipe Size:

20 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 20 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint

UL Listed: No