Tyler Union TufGrip™ 3 in. Mechanical Joint Ductile Iron Restraint Gland

T113805

Manufacturer Part #: 113805

Fits Pipe Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Collection
TufGrip™
End Connections
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
3 in
Maximum Pressure
350 psi
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday