Tyler Union TUFGrip™ 3 in. Wedge Type Restraint for Ductile Iron Pipe with Accessories

T114352

Manufacturer Part #: 114352

Fits Pipe Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
AWWA Specifications
AWWA A-21.11, AWWA C-111
Collection
TUFGrip™
FM Approved
No
Fits Pipe Size
3 in
Type
Wedge Restraint
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday