3 in. Wedge Type Restraint for IPS Pipe with Accessories
TUFGrip™ 3 in. Wedge Type Restraint for IPS Pipe with Accessories
Package Quantity Info:
EA: 1 IP: 1 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-111, AWWA A-21.11
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- Product Type:
- Wedge Restraint
- UL Listed:
- No