Tyler Union

TufGrip™ 36 in. Mechanical Joint Ductile Iron Restraint Gland Only

Part #TTLD36  |  Manufacturer Part #458869

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TufGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 36 in

Material: Ductile Iron

UL Listed: No