Tyler Union TufGrip™ 36 in. Mechanical Joint Ductile Iron Restraint Gland Pack

T461333

Manufacturer Part #: 461333

Fits Pipe Size

36 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10
AWWA Specifications
AWWA C-110
Application
Water
Collection
TufGrip™
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
36 in
Maximum Pressure
250 psi
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday