TUFGrip™ 4 in. Ductile Iron and PVC Mechanical Joint Restraint Gland Pack

Part #T602200  |  Item #5112195  |  Manufacturer Part #602200

$ 92.86 EACH
(Pricing is for 4 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 4 in

Material: Ductile Iron, Plastic

Material Type: PVC

UL Listed: No