TufGrip™ 4 in. Ductile Iron Mechanical Joint Restraint with FBE Gland

Part #T496359  |  Item #7104798  |  Manufacturer Part #496359

$ 86.44 EACH
(Pricing is for 4 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI C111

ASTM Specifications: ASTM D-2241

AWWA Specifications: AWWA A-21.11, AWWA C-111

Application: Ductile Iron Pipe

Collection: TufGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 4 in

Material: Ductile Iron

Origin: Global

Product Type: Wedge Restraint

UL Listed: No