4 in. Wedge Retainer Gland for PVC Pipe, Ductile Iron Pipe and HDPE Pipe
TUFGrip™ DUAL WEDGE® Series 1500 4 in. Wedge Retainer Gland for PVC Pipe, Ductile Iron Pipe and HDPE Pipe
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
- Application:
- PVC Pipe, Ductile Iron Pipe, HDPE Pipe
- Coating:
- E-Coating
- Collection:
- TUFGrip™ DUAL WEDGE® Series 1500
- Diameter - Inside 1:
- 4-93/100 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Pressure Class:
- 350 psi
- UL Listed:
- Yes
- Weight:
- 11.8 lb