TUFGrip™ 4 in. Mechanical Joint Wedge Restraint Gland for PVC Pipe

Part #TYL516002  |  Item #4915125  |  Manufacturer Part #516002

$ 55.61 EACH
(Pricing is for 4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint

UL Listed: No