42 in. Mechanical Joint Ductile Iron Restraint
TUFGrip™ 42 in. Mechanical Joint Ductile Iron Restraint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AWWA:
- AWWA C-600, AWWA C-651
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 42 in
- Material:
- Ductile Iron
- Pressure Class:
- 250 psi
- UL Listed:
- Yes