TUFGrip™ 42 in. Mechanical Joint Restraint

Part #T461319  |  Item #4116758  |  Manufacturer Part #461319

$ 4,350.23 EACH

Fits Pipe Size:

42 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wedge type
  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Restraint's heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Suitable for potable and wastewater applications

Documents

Specifications

ANSI Specifications: ANSI A21.51

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153

Application: Ductile Iron Pipe, Potable Water, Wastewater

Coating: Alkyd Resin Baking Enamel

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 42 in

Fitting Size 1: 42 in

Fitting Sizes: 42 in

Material: Ductile Iron

Maximum Pressure: 250 psi

Origin: Global

UL Listed: No

Weight: 570