6 in. Ductile Iron Mechanical Joint Gland Restraint

You last purchased this on
 
Tyler Union

TUFGrip™ 6 in. Ductile Iron Mechanical Joint Gland Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

TUFGrip™ 6 in. Ductile Iron Mechanical Joint Gland Restraint

  • Fast #
  • Part #TYL516064
  • Item #4888584
  • Manufacturer Part #670610516064
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Made in USA
  • Suitable for potable and wastewater applications
  • Restraint's heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.51, ANSI C110, ANSI C111, ANSI C151, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.51, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153
Application:
Ductile Iron Pipe, Potable Water, Wastewater, Waterworks
Coating:
TUF-BOND™
Collection:
TUFGrip™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
7-3/100 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Domestic
Pressure Class:
350#
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
18.8 lb