Tyler Union

TUFGrip™ 8 in. Ductile Iron Mechanical Joint Gland Restraint

Part #TYL516071  |  Manufacturer Part #516071

Fits Pipe Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.11

AWWA Specifications: AWWA C-111

Application: Ductile Iron Pipe

Coating: TUF-BOND™

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 8 in

Material: Ductile Iron

Origin: Domestic

Type: Wedge

UL Listed: No