8 in. Wedge Joint Restraint for Ductile Iron Pipe and Mechanical Joint
TUFGrip™ Series 1000 8 in. Wedge Joint Restraint for Ductile Iron Pipe and Mechanical Joint
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C151, ANSI A21.51, ANSI C111, ANSI C153, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-151, AWWA A-21.51, AWWA C-111, AWWA C-153, AWWA C-110, AWWA C-600, AWWA C-651
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Collection:
- TUFGrip™ Series 1000
- Diameter - Inside 1:
- 9-9/50 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- UL Listed:
- Yes