TUFGrip™ 8 in. Mechanical Joint Wedge Type Restraint for Ductile Iron Pipe with FBE Gland

Part #T496397  |  Item #7104792  |  Manufacturer Part #496397

$ 136.97 EACH
(Pricing is for 8 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Application: Ductile Iron Pipe

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 8 in

Material: Ductile Iron

Origin: Global

Product Type: Wedge Restraint

UL Listed: No