Tyler Union

TufGrip™ 8 x 2-7/25 in. Ductile Iron Mechanical Joint Gland Restraint

Part #TYL515975  |  Manufacturer Part #515975

Fits Pipe Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
  • Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
  • Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
  • Restraint's heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI A21.51

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-153]

Application: [Ductile Iron Pipe, Potable Water, Wastewater]

Coating: Alkyd Resin Baking Enamel

Collection: TufGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 8 in

Height: 2-7/25 in

Material: Ductile Iron

Origin: Domestic

Pressure Class: 350 psi

Type: Wedge

UL Listed: Yes