Tyler Union

TufGrip™ 12 in. Mechanical Joint Ductile Iron Restraint Gland

Part #T113  |  Manufacturer Part #113850

Fits Pipe Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651

Collection: TufGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 12 in

Material: Ductile Iron

Maximum Pressure: 350 psi

UL Listed: Yes