0 items

Tyler Union Union Tight Ductile Iron C153 Short Body Solid Cap

UTELSCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connections
Union Tight
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday