0 items

Tyler Union Union Tight x Flared Epoxy Coated Ductile Iron C153 Short Body Adapter

UTELFA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connection 2
Flared
End Connections
Union Tight x Flared
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Tap Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday