Privacy Knob Lockset in Satin Chrome
This product has been replaced by
Manufacturer Part #300T 26D RCAL RCS V1
Tylo® Privacy Knob Lockset in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits both right handed and left handed doors via universal handing
- Fits all standard door preparations via adjustable latches
- Fits door thickness of 1-3/8" to 1-3/4"
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-1/2 in
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No