1/2 x 1/4 in. MPT x FPT Stainless Steel Hex Reducing Bushing
1/2 x 1/4 in. MPT x FPT Stainless Steel Hex Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Stainless Steel