1/4 x 1-19/100 in. FPT Global Stainless Steel Union
1/4 x 1-19/100 in. FPT Global Stainless Steel Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Length:
- 1-19/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No