0 items

Tylok CP Series 1/4 in. MPT Stainless Steel Check Valve

TSSCPM4M4

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
CP Series
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Material
Stainless Steel
NSF Certified
No
Pressure Class
10#
UL Listed
No
Valve Size
1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday