Tylok
1 in. OD Stainless Steel Double Ferrule Union
Part #TSS16DU | Item #1597175 | Manufacturer Part #SS-16-DU
$
69.26
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Double ferrule swaging action
- Total component interchangeability
- Heat code traceable
Documents
Specifications
ASTM Specifications: ASTM A-276
End Connection 1: Tube
End Connection 2: Tube
End Connections: Tube
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Length: 2-29/50 in
Material: Stainless Steel
Material Type: 316
Maximum Temperature: 1000
Minimum Temperature: -325