Tylok
1 in. OD Stainless Steel Union Tee
Part #TSS16DTTT16 | Item #1598102 | Manufacturer Part #SS-16-DTTT-16
All Sizes
Product Details
- Double ferrule swaging action
- Total component interchangeability
- Heat code traceable
Documents
Specifications
Clean Bagged: No
End Connection 1: Union
End Connection 2: Union
End Connection 3: Union
End Connections: Union
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Size 3: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316
Maximum Temperature: 1000
Minimum Temperature: -325