1/2 in. OD Carbon Steel Union

You last purchased this on
 
Tylok

1/2 in. OD Carbon Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/2 in. OD Carbon Steel Union

  • Fast #
  • Part #TS8DBHU8
  • Item #4318849
  • Manufacturer Part #S-8-DBHU-8
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Carbon Steel