1/2 x 2-1/50 in. OD Tube Domestic Steel Double Ferrule Union
DU Series 1/2 x 2-1/50 in. OD Tube Domestic Steel Double Ferrule Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Total component interchangeability
- Heat code traceable
- Double ferrule swaging action
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-108, ASTM A-179, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DU Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-1/50 in
- Material:
- Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No