Tylok

1/2 in. OD Stainless Steel 45 Degree Elbow

Part #TSS8DELU458  |  Manufacturer Part #SS-8-DELU45-8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel