Tylok
1/2 in. OD Stainless Steel Fitting Plug
Part #TSS8DFPLUG | Item #1596540 | Manufacturer Part #SS-8-DF PLUG
$
9.69
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Specifications
End Connection 1: OD
End Connections: OD
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Stainless Steel