1/2 in. OD Stainless Steel Union 90 Degree Elbow

Part #TSS8DELU8  |  Item #1597182  |  Manufacturer Part #SS-8-DELU-8

$ 33.92 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TSS12DELU12Item #1597173Mfr. Part #SS-12-DELU-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.95 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #TSS16DELU16Item #4355949Mfr. Part #SS-16-DELU-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 108.54 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #TSS4DELU4Item #1597189Mfr. Part #SS-4-DELU-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.82 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #TSS6DELU6Item #1597187Mfr. Part #SS-6-DELU-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.62 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #TSS8DELU8Item #1597182Mfr. Part #SS-8-DELU-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.92 /EACH
    Added to your cart. View Cart

Product Details

  • Double ferrule swaging action
  • Total component interchangeability
  • Heat code traceable

Documents

Specifications

ASME Specifications: ASME B1.20.1

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Union

End Connection 2: Union

End Connections: Union

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Maximum Temperature: 1000

Minimum Temperature: -325