1/2 in. OD Stainless Steel Union Tee
DTTT Series 1/2 in. OD Stainless Steel Union Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Total component interchangeability
- Heat code traceable
- Double ferrule swaging action
Documents
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- DTTT Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-21/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No