1/2 in. OD x FPT Connector

Part #TSS8SFC8  |  Item #3968582  |  Manufacturer Part #SS-8-SFC-8

$ 24.32 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #TSS8SFC8Item #3968582Mfr. Part #SS-8-SFC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.32 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD

End Connection 2: FPT

End Connections: OD x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 1-21/25 in

Material: Stainless Steel