1/2 in. OD x MPT Stainless Steel 90 Degree Elbow

You last purchased this on
 
Tylok

CBC-Lok® 1/2 in. OD x MPT Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 in. OD x MPT Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS8DME8
  • Item #1598075
  • Manufacturer Part #SS-8-DME-8
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-21/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No