1/2 x 2-4/5 in. OD Tube Bulkhead Global Double Ferrule 316 Stainless Steel Union

You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 2-4/5 in. OD Tube Bulkhead Global Double Ferrule 316 Stainless Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 2-4/5 in. OD Tube Bulkhead Global Double Ferrule 316 Stainless Steel Union

  • Fast #
  • Part #TSS8DBHU8
  • Item #1591012
  • Manufacturer Part #SS-8-DBHU-8
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Bulkhead, Straight, Union
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
2-4/5 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Temperature Range:
-20 to 1000 Deg F
UL Listed:
No